

€423.00/ pieceexcl. VAT
€511.83incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CMSS |
Type | Industrial Acceleration and Temperature Sensor |
Type of fastening | Set screw |
Type of interface | 3 pins MIL-C-5015 |
Sensitivity vibration acceleration sensor (mV/gravity g) | 100 |
Temperature measuring range | from -50 to 120 °C |
Temperature measuring range | from -58 to 248 °F |
Type of power supply | DC |
Operation temperature | from -50 to 120 °C |
Operating temperature | from -58 to 248 °F |
Width | 0.9803 in |
Width | 24.9 mm |
Height | 39.4 mm |
Height | 1.5512 in |
Depth | 53.1 mm |
Depth | 2.09 in |