SKF

SKF 80X100X10 HMSA10V

  • ERIKS:14239642
  • Manufacturer:7316572278406
Image 1
Save to list

€26.90/ pieceexcl. VAT

€32.55incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HMSA10
Type
Rubber Metal Reinforced
Product
Radial Shaft Seal
Series
HMSA10
Shaft Diameter
80 mm
Housing diameter
100 mm
Housing width
10 mm
Brand design
HMSA10
Material lip
FKM
Material
Fluoro Rubber (FKM)
Compound
Fluoro rubber (FKM)
Temperature range
from -25 to 200 °C
Weight per piece
48.9 g
Weight per standard packaging
48.9 g
Material static seal
FKM
Norm design
DIN 3760-A
Material surface
Rubber