

€2,105.88/ pieceexcl. VAT
€2,548.11incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 729101 |
Type | SKF 729101-CK1 |
Type | 492-8 |
Maximum operating pressure | 3000 bar |
Maximum operating pressure | 300 MPa |
Minimum burst pressure | 3000 bar |
Minimum burst pressure | 300 MPa |
Weight | 1.65 kg/m |