




€726.58/ pieceexcl. VAT
€879.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72 |
Type | Angular contact bearing |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 38 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 163 kN |
Static load rating | 156 kN |
Reference speed | 4000 rpm |
Limiting speed | 5000 rpm |
Weight | 4.6 kg |
With sealing | No |