SKF

SKF 7220 BECCM, Angular contact bearing, 40 Deg, 100 mm ID, 180 mm OD, Brass Cage

  • ERIKS:23223614
  • Manufacturer:7316577150233
Image 1
Image 2
Image 1
Image 2
Single row angular contact ball bearings can accommodate axial loads acting in one direction only. A single row bearing is typically adjusted against a second bearing.
The bearings are non-separable and the bearing rings have one high and one low shoulder. The low shoulder enables a large number of balls to be incorporated in the bearing, giving it a relatively high load carrying capacity.
Save to list

€606.94/ pieceexcl. VAT

€734.40incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
72
Type
Angular contact bearing
Execution
Single row
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
34 mm
Contact angle
40 °
Cage
Brass
Dynamic load rating
143 kN
Static load rating
122 kN
Reference speed
4.5 rpm
Limiting speed
4.5 rpm
Weight
3.45 kg
With sealing
No