

€288.39/ pieceexcl. VAT
€348.95incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 71 |
Type | Angular contact bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 9 mm |
Contact angle | 25 ° |
Dynamic load rating | 5.72 kN |
Static load rating | 3.05 kN |
Weight | 0.03 kg |