






€613.66/ pieceexcl. VAT
€742.53incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 64 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 200 mm |
Width | 48 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 163 kN |
Static load rating | 125 kN |
Reference speed | 7500 rpm |
Fatigue load limit | 4.5 kN |
Limiting speed | 4800 rpm |
Performance class | Single row |
Weight | 6.72 kg |
Weight | 14.8 lb |