






€365.20/ pieceexcl. VAT
€441.89incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 64 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 180 mm |
Width | 42 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 143 kN |
Static load rating | 104 kN |
Reference speed | 8500 rpm |
Fatigue load limit | 3.9 kN |
Limiting speed | 5300 rpm |
Performance class | Single row |
Weight | 4.83 kg |
Weight | 10.7 lb |
€291.88/ pieceexcl. VAT
€353.17incl. VAT
Estimated delivery date - 17/11/2026