






€257.03/ pieceexcl. VAT
€311.01incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 64 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 119 kN |
Static load rating | 78 kN |
Reference speed | 9500 rpm |
Limiting speed | 6000 rpm |
Performance class | Single row |
Weight | 3.29 kg |
Weight | 7.26 lb |
€205.26/ pieceexcl. VAT
€248.36incl. VAT
Estimated delivery date - 17/11/2026