






€211.43/ pieceexcl. VAT
€255.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 64 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 108 kN |
Static load rating | 69.5 kN |
Reference speed | 10000 rpm |
Limiting speed | 6300 rpm |
Performance class | Single row |
Weight | 2.79 kg |
Weight | 6.15 lb |
€163.12/ pieceexcl. VAT
€197.38incl. VAT
Estimated delivery date - 16/11/2026