






€175.83/ pieceexcl. VAT
€212.75incl. VAT
2 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 64 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 99.5 kN |
Static load rating | 62 kN |
Reference speed | 11000 rpm |
Fatigue load limit | 2.6 kN |
Limiting speed | 7000 rpm |
Performance class | Single row |
Weight | 2.3 kg |
Weight | 5.07 lb |
€135.47/ pieceexcl. VAT
€163.92incl. VAT
Estimated delivery date - 17/11/2026