






€147.39/ pieceexcl. VAT
€178.34incl. VAT
9 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 64 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 87.1 kN |
Static load rating | 52 kN |
Reference speed | 12000 rpm |
Limiting speed | 7500 rpm |
Performance class | Single row |
Weight | 1.89 kg |
Weight | 4.16 lb |
€113.79/ pieceexcl. VAT
€137.69incl. VAT
Estimated delivery date - 17/11/2026