






€102.70/ pieceexcl. VAT
€124.27incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 64 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 63.7 kN |
Static load rating | 36.5 kN |
Reference speed | 14000 rpm |
Fatigue load limit | 1.53 kN |
Limiting speed | 9000 rpm |
Performance class | Single row |
Weight | 1.23 kg |
Weight | 2.71 lb |
€78.82/ pieceexcl. VAT
€95.37incl. VAT
Estimated delivery date - 16/11/2026