






€68.74/ pieceexcl. VAT
€83.18incl. VAT
17 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 64 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 43.6 kN |
Static load rating | 23.6 kN |
Reference speed | 18000 rpm |
Fatigue load limit | 1 kN |
Limiting speed | 11000 rpm |
Performance class | Single row |
Weight | 0.735 kg |
Weight | 1.62 lb |