






€54.65/ pieceexcl. VAT
€66.13incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 64 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 35.8 kN |
Static load rating | 19.3 kN |
Reference speed | 20000 rpm |
Fatigue load limit | 0.815 kN |
Limiting speed | 13000 rpm |
Performance class | Single row |
Weight | 0.53 kg |
Weight | 1.17 lb |