






€61.80/ pieceexcl. VAT
€74.78incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 64 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 30.7 kN |
Static load rating | 15 kN |
Reference speed | 24000 rpm |
Fatigue load limit | 0.64 kN |
Limiting speed | 15000 rpm |
Performance class | Single row |
Weight | 0.4 kg |
Weight | 0.88 lb |