




€73.70/ pieceexcl. VAT
€89.18incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 639 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 72 mm |
Inner diameter | 2.8346 in |
Cup Outer diameter | 99.24 mm |
Cup Outer diameter | 3.9071 in |
Cup width | 13 mm |
Cup width inch | 0.5118 in |
Cone width | 16 mm |
Cone width inch | 0.6299 in |
Total width | 17 mm |
Total width inch | 0.6693 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 61.8 kN |
Static load rating | 83 kN |
Fatigue load limit | 8.8 kN |
Reference speed | 5000 rpm |
Limiting speed | 6000 rpm |
Weight | 6.12 kg |
Weight | 0.82 lb |