SKF

SKF 639058 A/Q, Tapered roller bearing, 78 mm ID, 106 mm cup OD, 18.09 mm WD

  • ERIKS:13406200
  • Manufacturer:7316572534281
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€31.85/ pieceexcl. VAT

€38.54incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
639058
Type
Tapered roller bearing
Assembly type
Single row
Inner Diameter
78 mm
Inner diameter
3.07 in
Cup Outer diameter
106 mm
Cup Outer diameter
4.17 in
Total width
18.09 mm
Sealing
No
With flange
No