






€14.99/ pieceexcl. VAT
€18.14incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 639 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Grease |
Dynamic load rating | 0.364 kN |
Static load rating | 0.093 kN |
Reference speed | 150000 rpm |
Limiting speed | 75000 rpm |
Performance class | Single row |
Weight | 0.0008 kg |
Weight | 0.0018 lb |