






16,24 €/ pieceexcl. VAT
19,65 €incl. VAT
119 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 638 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 16 mm |
Width | 6 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Steel |
Lubrication | Grease |
Dynamic load rating | 0.819 kN |
Static load rating | 0.3 kN |
Reference speed | 90000 rpm |
Fatigue load limit | 0.012 kN |
Limiting speed | 45000 rpm |
Performance class | Single row |
Weight | 0.0044 kg |
Weight | 0.0097 lb |