






€3,224.59/ pieceexcl. VAT
€3,901.75incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 190 mm |
Outer Diameter | 400 mm |
Width | 78 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 371 kN |
Static load rating | 430 kN |
Reference speed | 3400 rpm |
Fatigue load limit | 10.8 kN |
Limiting speed | 3000 rpm |
Performance class | Single row |
Weight | 48.3 kg |
Weight | 107 lb |
€4,944.76/ pieceexcl. VAT
€5,983.16incl. VAT
Estimated delivery date - 17/11/2026