






€3,081.42/ pieceexcl. VAT
€3,728.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 380 mm |
Width | 75 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 351 kN |
Static load rating | 405 kN |
Reference speed | 3600 rpm |
Limiting speed | 3200 rpm |
Performance class | Single row |
Weight | 42.1 kg |
Weight | 92.9 lb |
€3,864.64/ pieceexcl. VAT
€4,676.21incl. VAT
Estimated delivery date - 17/11/2026