






€2,166.72/ pieceexcl. VAT
€2,621.73incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 380 mm |
Width | 75 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 351 kN |
Static load rating | 405 kN |
Reference speed | 3600 rpm |
Fatigue load limit | 10.4 kN |
Limiting speed | 2200 rpm |
Performance class | Single row |
Weight | 36.6 kg |