






€1,594.96/ pieceexcl. VAT
€1,929.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 170 mm |
Outer Diameter | 360 mm |
Width | 72 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 312 kN |
Static load rating | 340 kN |
Reference speed | 3800 rpm |
Limiting speed | 2400 rpm |
Performance class | Single row |
Weight | 30.8 kg |
Weight | 68 lb |