






€2,169.81/ pieceexcl. VAT
€2,625.47incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 160 mm |
Outer Diameter | 340 mm |
Width | 68 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 276 kN |
Static load rating | 285 kN |
Reference speed | 4000 rpm |
Fatigue load limit | 7.65 kN |
Limiting speed | 3800 rpm |
Performance class | Single row |
Weight | 30.3 kg |
Weight | 66.9 lb |
€2,539.50/ pieceexcl. VAT
€3,072.80incl. VAT
Estimated delivery date - 16/11/2026