






€1,830.34/ pieceexcl. VAT
€2,214.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 320 mm |
Width | 65 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 276 kN |
Static load rating | 285 kN |
Reference speed | 4300 rpm |
Limiting speed | 4000 rpm |
Performance class | Single row |
Weight | 26 kg |
Weight | 57.2 lb |
€1,912.05/ pieceexcl. VAT
€2,313.58incl. VAT
Estimated delivery date - 16/11/2026