SKF

SKF 6330/C4, Single row deep groove ball bearing, Open on both sides, 150 mm ID, 320 mm OD, 65 mm WD, Sheet metal Cage

  • ERIKS:13198659
  • Manufacturer:7316572907337
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance C4: Bearing internal clearance greater than C3.
Stamped steel cage.
Save to list

€1,447.39/ pieceexcl. VAT

€1,751.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
150 mm
Outer Diameter
320 mm
Width
65 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
276 kN
Static load rating
285 kN
Reference speed
4300 rpm
Fatigue load limit
7.8 kN
Limiting speed
2800 rpm
Performance class
Single row
Weight
22.9 kg