






€1,549.25/ pieceexcl. VAT
€1,874.59incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 58 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 229 kN |
Static load rating | 216 kN |
Reference speed | 5000 rpm |
Fatigue load limit | 6.3 kN |
Limiting speed | 4500 rpm |
Performance class | Single row |
Weight | 17.5 kg |
Weight | 38.7 lb |
€1,226.83/ pieceexcl. VAT
€1,484.46incl. VAT
Estimated delivery date - 17/11/2026