






€1,288.66/ pieceexcl. VAT
€1,559.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 55 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 208 kN |
Static load rating | 186 kN |
Reference speed | 5600 rpm |
Fatigue load limit | 5.7 kN |
Limiting speed | 5000 rpm |
Performance class | Single row |
Weight | 14.8 kg |
Weight | 32.6 lb |
€1,064.51/ pieceexcl. VAT
€1,288.06incl. VAT
Estimated delivery date - 16/11/2026