






€4,029.45/ pieceexcl. VAT
€4,875.63incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 55 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | None |
Dynamic load rating | 165 kN |
Static load rating | 150 kN |
Reference speed | 6300 rpm |
Fatigue load limit | 3.35 kN |
Limiting speed | 4000 rpm |
Performance class | Single row |
Weight | 12.5 kg |
Weight | 27.6 lb |