






€671.58/ pieceexcl. VAT
€812.61incl. VAT
16 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 55 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 208 kN |
Static load rating | 186 kN |
Reference speed | 5600 rpm |
Limiting speed | 3400 rpm |
Performance class | Single row |
Weight | 12.5 kg |
Weight | 27.5 lb |
€672.73/ pieceexcl. VAT
€814.00incl. VAT
Estimated delivery date - 17/11/2026