






€632.18/ pieceexcl. VAT
€764.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 225 mm |
Width | 49 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 182 kN |
Static load rating | 153 kN |
Reference speed | 6300 rpm |
Fatigue load limit | 5.1 kN |
Limiting speed | 4000 rpm |
Performance class | Single row |
Weight | 7.97 kg |
Weight | 17.6 lb |