






€328.32/ pieceexcl. VAT
€397.27incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 47 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 174 kN |
Static load rating | 140 kN |
Reference speed | 6700 rpm |
Fatigue load limit | 4.75 kN |
Limiting speed | 4300 rpm |
Performance class | Single row |
Weight | 6.98 kg |
Weight | 15.4 lb |
€366.82/ pieceexcl. VAT
€443.85incl. VAT
Estimated delivery date - 16/11/2026