






€995.88/ pieceexcl. VAT
€1,205.01incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 47 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 174 kN |
Static load rating | 139.99 kN |
Reference speed | 6700 rpm |
Limiting speed | 4300 rpm |
Performance class | Single row |
Weight | 8.673 kg |