






€892.94/ pieceexcl. VAT
€1,080.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 47 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 174 kN |
Static load rating | 140 kN |
Reference speed | 6700 rpm |
Limiting speed | 6000 rpm |
Performance class | Single row |
Weight | 8.57 kg |
Weight | 18.9 lb |
€709.41/ pieceexcl. VAT
€858.39incl. VAT
2 In stock - Estimated delivery date 10/11/2026