SKF

SKF 6320/C3/EQ, Single row deep groove ball bearing, Open on both sides, 100 mm ID, 215 mm OD, 47 mm WD, Sheet metal Cage

  • ERIKS:23759156
  • Manufacturer:7316570975154
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€497.54/ pieceexcl. VAT

€602.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
100 mm
Outer Diameter
215 mm
Width
47 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
173.99 kN
Static load rating
139.99 kN
Reference speed
6700 rpm
Limiting speed
4300 rpm
Performance class
Single row
Weight
6.99 kg