






€2,618.73/ pieceexcl. VAT
€3,168.66incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | None |
Dynamic load rating | 153 kN |
Static load rating | 118 kN |
Reference speed | 8500 rpm |
Fatigue load limit | 3 kN |
Limiting speed | 5300 rpm |
Performance class | Single row |
Weight | 4.94 kg |
Weight | 10.9 lb |