






€220.78/ pieceexcl. VAT
€267.14incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 43 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 151 kN |
Static load rating | 108 kN |
Reference speed | 7500 rpm |
Fatigue load limit | 3.8 kN |
Limiting speed | 4800 rpm |
Performance class | Single row |
Weight | 4.9 kg |
Weight | 10.8 lb |
€248.19/ pieceexcl. VAT
€300.31incl. VAT
Estimated delivery date - 17/11/2026