






€1,745.85/ pieceexcl. VAT
€2,112.48incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | None |
Dynamic load rating | 133 kN |
Static load rating | 96.5 kN |
Reference speed | 9500 rpm |
Fatigue load limit | 2.6 kN |
Limiting speed | 6000 rpm |
Performance class | Single row |
Weight | 3.63 kg |
Weight | 8 lb |