






€150.30/ pieceexcl. VAT
€181.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 39 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 130 kN |
Static load rating | 86.5 kN |
Reference speed | 8500 rpm |
Fatigue load limit | 3.25 kN |
Limiting speed | 5300 rpm |
Performance class | Single row |
Weight | 3.59 kg |
Weight | 7.92 lb |
€192.78/ pieceexcl. VAT
€233.26incl. VAT
Estimated delivery date - 17/11/2026