






€549.64/ pieceexcl. VAT
€665.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 39 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 130 kN |
Static load rating | 86.5 kN |
Reference speed | 8500 rpm |
Limiting speed | 7500 rpm |
Performance class | Single row |
Weight | 4.36 kg |
Weight | 9.61 lb |