SKF

SKF 6316/HC5C3S0, Single row hybrid deep groove ball bearing, Open on both sides, 80 mm ID, 170 mm OD, 39 mm WD, Sheet metal Cage

  • ERIKS:13635817
  • Manufacturer:7316572659786
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Hybrid bearings have a ring made of bearing steel and a rolling element made of bearing-quality silicon nitride (Si3N4). Hybrid bearings are not only excellent electrical insulators, they are also approved for higher speeds and have significantly lower maintenance requirements than bearings manufactured entirely from steel. Silicon nitride has very good electrical insulation properties. This material protects the rings from damage due to electrical current and thus extends the life of the bearing.

• Predominantly used in small electric motors
• Bearing rings made of high-quality bearing steel, rolling element made of silicon nitride
• Excellent insulating properties
• Can prevent harmful current flow in the bearing
• Can significantly extend service life.
Save to list

€1,416.53/ pieceexcl. VAT

€1,714.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row hybrid deep groove ball bearing
Execution
Single row
Inner Diameter
80 mm
Outer Diameter
170 mm
Width
39 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
None
Dynamic load rating
124 kN
Static load rating
86.5 kN
Reference speed
10000 rpm
Fatigue load limit
2.4 kN
Limiting speed
6300 rpm
Performance class
Single row
Weight
3.08 kg
Weight
6.8 lb