






€129.93/ pieceexcl. VAT
€157.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 119 kN |
Static load rating | 76.5 kN |
Reference speed | 9000 rpm |
Limiting speed | 5600 rpm |
Performance class | Single row |
Weight | 3.03 kg |
Weight | 6.68 lb |
€164.67/ pieceexcl. VAT
€199.25incl. VAT
Estimated delivery date - 17/11/2026