SKF

SKF 6315-2Z/C3HT, Single row deep groove ball bearing, Closure on both sides, 75 mm ID, 160 mm OD, 37 mm WD, Sheet metal Cage

  • ERIKS:13198631
  • Manufacturer:7316572340264
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Grease with a polyurea thickener of consistency 2 to 3 to the NLGI Scale for a temperature range –40 to +150 °C.
Save to list

€275.63/ pieceexcl. VAT

€333.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
75 mm
Outer Diameter
160 mm
Width
37 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
119 kN
Static load rating
76.5 kN
Reference speed
9000 rpm
Fatigue load limit
3 kN
Limiting speed
4500 rpm
Performance class
Single row
Weight
3.1 kg