






€104.66/ pieceexcl. VAT
€126.64incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 111 kN |
Static load rating | 68 kN |
Reference speed | 9500 rpm |
Fatigue load limit | 2.75 kN |
Limiting speed | 6300 rpm |
Performance class | Single row |
Weight | 2.52 kg |
Weight | 5.55 lb |
€134.85/ pieceexcl. VAT
€163.17incl. VAT
Estimated delivery date - 17/11/2026