






€122.09/ pieceexcl. VAT
€147.73incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 111 kN |
Static load rating | 68 kN |
Fatigue load limit | 2.75 kN |
Limiting speed | 3000 rpm |
Performance class | Single row |
Weight | 2.5 kg |
Weight | 5.52 lb |
€152.49/ pieceexcl. VAT
€184.51incl. VAT
Estimated delivery date - 17/11/2026