






€357.33/ pieceexcl. VAT
€432.37incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 111 kN |
Static load rating | 68 kN |
Reference speed | 9500 rpm |
Limiting speed | 9000 rpm |
Performance class | Single row |
Weight | 3.06 kg |
Weight | 6.75 lb |
€117.37/ pieceexcl. VAT
€142.02incl. VAT
1 In stock - Estimated delivery date 10/11/2026