






€320.39/ pieceexcl. VAT
€387.67incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 97.5 kN |
Static load rating | 60 kN |
Reference speed | 10000 rpm |
Limiting speed | 9500 rpm |
Performance class | Single row |
Weight | 2.38 kg |
Weight | 5.24 lb |