SKF

SKF 6312-RS1, Single row deep groove ball bearing, Closure on one side, 60 mm ID, 130 mm OD, 31 mm WD, Sheet metal Cage

  • ERIKS:23759046
  • Manufacturer:7316570184310
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€75.92/ pieceexcl. VAT

€91.86incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
60 mm
Outer Diameter
130 mm
Width
31 mm
Material
Steel
Sealing
Closure on one side
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
85.2 kN
Static load rating
52 kN
Fatigue load limit
2.2 kN
Limiting speed
3400 rpm
Performance class
Single row
Weight
1.69 kg
Weight
3.72 lb