SKF

SKF 6312-2Z/C4, Deep Groove Ball Bearing, Closure on both sides, 60 mm ID, 130 mm OD, 31 mm WD, Sheet metal Cage

  • ERIKS:13582149
  • Manufacturer:7316571559407
Image 1
Save to list

€73.21/ pieceexcl. VAT

€88.58incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
6312
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
60 mm
Outer Diameter
130 mm
Width
31 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C4
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
85.2 kN
Static load rating
52 kN
Reference speed
11000 rpm
Limiting speed
5600 rpm
Performance class
Single row
Weight
1.75 kg
Weight
3.86 lb
B
31 mm